Beli Pressure Transmitter Rosemount di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ASHCROFT 1/8inch MNPT Pressure TransmitterDeskripsi:This pressure transmitter produces an analog signal based on the sensed pressure. It is ideal for use in air conditioning and commercial refrigeration applications.atribut:
- Transmitter Type: Pressure Transmitter
- Wetted Materials: Transmitters: Stainless Steel
- Compatible With: Any Process Compatible with 316 Stainless Steel
- Housing: 304 Stainless Steel
- Includes: Instructions
- Operating Temperature (°F): Transmitter: -40 to 257
- Process Connection Size (inch): Transmitter: 1/8
- Thermal Error: +/-3% (-4 Degrees to 185 Degrees F)
- ASHCROFT 1/2inch MNPT Intrinsically Safe Pressure TransmitterDeskripsi:This intrinsically safe pressure transmitter is digitally compensated and suitable for any process compatible with 316 stainless steel.atribut:
- Transmitter Type: Intrinsically Safe Pressure Transmitter
- Wetted Materials: Transmitters: 316L Stainless Steel
- Range Units: Transmitter: psi
- Accuracy: Transmitter: +/-0.25%
- Compatible With: Any Process Compatible with 316 Stainless Steel
- Electrical Connections: Transmitter: 4 Pin Hirschmann Style A DIN 43650-A Connector
- Housing: 304 Stainless Steel
- Loop Resistance: Dependent on Loop Supply Voltage
- NEMA Rating: 4X
- Operating Temperature (°F): Transmitter: -40 to 257
- Output (mA): Transmitter: 4 to 20 DC
- Power Required: Transmitter: 12 to 30V DC
- Process Connection Size (inch): Transmitter: 1/2
- Process Connection Type: Transmitter: MNPT
- Safety Rating: Transmitter: Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
- Thermal Error: +/-2% (-4 Degrees to 185 Degrees F)
- Wiring Entry: Transmitter: 1/2 in FNPT
- ASHCROFT 1/4inch MNPT Pressure Transmitter 0 to 5000psiDeskripsi:This compact transmitter features thin film technology that helps reduce noise levels and temperature coefficients. It also helps to achieve a high level of accuracy. Compatible with most types of fluids. Can be mounted in confined spaces.atribut:
- Transmitter Type: Pressure Transmitter
- Range Values: Transmitter: 0 to 5000
- Process Connection Size (inch): Transmitter: 1/4
- MYCOM Pressure TransmitterDeskripsi:KH15 type pressure transmitter (R Type) is a small but rugged pressure transmitter which is a semi-conductor strain gauge at pressure pick up part.atribut:
- Power Source (V): 24 DC±10%
- Accuracy (%): ±1 F.S. (include linearity hysteresis and repeatability)
- Applicable Temperature Range (°C): -20 to 70 (no icing or dew formation.)
- Temperature Characteristics: Zero thermal drift : ±0.1% F.S. (at accuracy of ±1% F.S.); Span thermal drift : ±0.1% F.S. (at accuracy of ±1% F.S.)
- Response Time (ms): <1
- Case: Drip-proof Type II (JIS C 0920)
- Connecting Part Material: Element SUS630 or equivalent, Joint SUS316, NBR (with O-ring for the pressure range less than 10Mpa)
- Connecting Screw: PT1/4
- Load Resistance (ohm): max. 500 (4 to 20mA DC); max. 10000 (1 to 5V DC); max. 10000 (0 to 5V DC)
- Maximum allowable Pressure: 200% of rated pressure
- Refrigerant: NH3 (R717), R22, R404A, Water, Glycol
- ASHCROFT 1/2inch FNPT Intrinsically Safe Pressure TransmitterDeskripsi:This intrinsically safe pressure transmitter is digitally compensated and suitable for any process compatible with 316 stainless steel.atribut:
- Transmitter Type: Intrinsically Safe Pressure Transmitter
- Wetted Materials: Transmitters: 316L Stainless Steel
- Range Units: Transmitter: psi
- Accuracy: Transmitter: +/-0.25%
- Compatible With: Any Process Compatible with 316 Stainless Steel
- Electrical Connections: Transmitter: 4 Pin Hirschmann Style A DIN 43650-A Connector
- Housing: 304 Stainless Steel
- Loop Resistance: Dependent on Loop Supply Voltage
- NEMA Rating: 4X
- Operating Temperature (°F): Transmitter: -40 to 257
- Output (mA): Transmitter: 4 to 20 DC
- Power Required: Transmitter: 12 to 30V DC
- Process Connection Size (inch): Transmitter: 1/2
- Process Connection Type: Transmitter: FNPT
- Safety Rating: Transmitter: Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
- Thermal Error: +/-2% (-4 Degrees to 185 Degrees F)
- Wiring Entry: Transmitter: 1/2 in FNPT
- SIEMENS SITRANS P320 Pressure Transmitter Gauge Pressure HARTDeskripsi:SITRANS P320 Pressure transmitter Gauge pressure HART (4...20 mA) Measuring cell filling: Silicone oil Maximum measuring span: 16 bar (232 psi) Female thread 1/2-14 NPT Diaphragm: Stainless steel 316L/1.4404, measuring cell: Stainless steel 316L/1.4404; Sensor Differential pressure: process flange: Stainless steel 316/1.4408 Die-cast aluminum housing Dual chamber device no Ex 2 x M20 x 1.5 With display (lid with glass window) General approval without Ex approval: World (CE, RCM) except: EAC, FM, CSA, KCCatribut:
- Export Control Regulations: ECCN : 3A991X/AL : N
- Net Weight (kg): 4
- Commodity Code: 90262020
- Country of Origin: France
- TECHCROFT Pressure Transmitter Series Manual EPT-100Deskripsi:CT Series is designed as accessories to pressure gauge,diaphragm seal and other instruments. It is used forprotection againts excessive pulsation and high processtemperature. With various design form, the cooling tube isrecommended to used in application where temperatureabove 100 degree Catribut:
- Dial Size: 0-40Mpa
- Power Supply: 24V
- Output: 4-20MA
- SIEMENS SITRANS P DS III/P410, Transmitter for Differential Pressure and FlowDeskripsi:SITRANS P DS III / P410, HART, 4-20 mA transmitter for differential pressure and flow PN 32/160 gas 1/liquids 1 art. 3.3 sep Measuring cell filling silicone normal cleaning Span: PN 160 (MWP 2320 psi): 2,5 to 250 mbar (1.004 to 100.4 inH2O), max. static pressure 160 bar Diaphragm stainless steel parts of measuring cell stainless steel Standard design . Explosion protection fm + csa Electric connection and cable inlet: cable gland 1/2-14 npt Housing cover with window (setting: mA)atribut:
- Export Control Regulations: AL : N/ECCN : N
- Net Weight (kg): 4.5
- Commodity Code: 90262020
- Country of Origin: France
- Max. Static Pressure (bar): 160
- Honeywell USA Differential Pressure Transmitter SMART typeatribut:
- Process Connection: : 1/4\" NPT derat or 1/2\" NPT derat
- Output (mA): 4-20 + HART
- Wetted Parts: SS316
- Local Display: Yes
- Mounting Bracket: Carbon Steel
- Honeywell USA Gauge Pressure Transmitter SMART typeatribut:
- Process Connection: 1/2\" NPT derat
- Output (mA): 4-20 + HART
- Wetted Parts: SS316
- Local Display: Yes
- Mounting Bracket: Carbon Steel
- Autonics Pressure TransmittersDeskripsi:AUTONICS PRESSURE TRANSMITTER TPS20-G2ZF8-00DIN ConnectorHigh Reliability Pressure TransmittersHighly Reliable & Accurate with Stainless Steel Diaphragm Autonics is unveiling a highly reliable and accurate pressure transmitter, TPS20 Series. TPS20 Series is a highly precise and reliable pressure transmitter with stainless steel diaphragm. It measures a wide range of pressure scale. Its most reliable & stable performance along with flexible choices will satisfy all your workplace requirements.=> Power Input 24VDC=> Output 4-20mAatribut:
- Cable: DIN connector type
- Measurement Pressure: Gauge Pressure
- Output (mA): 4-20
- Power Input (V): 24 DC
- Hanna Instruments Level TransmitterDeskripsi:Level TransmitterAccurate level control is critical to many industrial applications, especially for process adjustments using aggressive chemicals. Our sensor bars are built with stainless steel for long life even in harsh conditions. They are easy to install and ideal for monitoring tanks and water conditioning plants.The HI-7874 transmitter has been designed to be combined with the HI-7871 and HI-7873 level controllers. The transmitter is housed in a durable and water resistant ABS body, and allows the user to easily adjust the length of the sensor bars according to the specific need.The HI-7874 is supplied with a sturdy mounting bracket for quick and easy installation.Please note: HI-731324 measuring bar set is sold separately.atribut:
- Transmission (m): max. 100 (330ft)
- Sensor Bars: 3 or 4 (not included), order HI-731324 pack of 5 pcs
- Level Adjustment: High, low and overflow
- Electrical Connection: 2-wire terminal
- Power Supply: from level controller
- JENCO Dissolved Oxygen Temperature TransmitterDeskripsi:3931 DO/Temperature Transmitter by JencoDO & temperature transmitter with an isolated & reversible 4 to 20 mA current output, stored calibration data, backlit LCD display for DO and temperature, universal power supply 100 to 240 V AC and packaged in an easy to install plastic panel mount water resistant 1/8 DIN IP-65 case. Uses Hamilton Company Oxysens and Easyferm DO electrodes.Easy to install 1/8 DIN plastic casingClear LCD displays dissolved oxygen or temperature with backlightCalibration data is stored in memory and is ready for use on power upUniversal power supply input from 100 to 240 V ACAutomatic or manual temperature compensationIsolated and reversible 4 to 20 mA current output for DO allows it to be used as a proportional outputCE and RoHS complainatribut:
- Temperature Range (°C): -10.0 to 80.0 (Automatic or Manual)
- Temperature Resolution (°C): 0.1
- Temperature Accuracy (°C): ±0.3
- Power (V AC): 100 to 240 (50/60 Hz)
- Case (mm): IP65, 1/8DIN Case, Depth : 90
- Maximum Load (ohm): 500
- Barometric Pressure Compensation Range (mbar manual): 600 to 4000
- Current Output (mA): 4 to 20 (Isolated and Programmable)
- DO Accuracy (% F.S.): ±0.2
- DO Calibration: 1 or 2 Point
- DO Range (mg/L): 0 to 40
- DO Resolution (mg/L): 0.01
- DO% Saturation Accuracy (% F.S.): ±0.2
- DO% Saturation Range (%): 0.0 to 400.0
- DO% Saturation Resolution (%): 0.1
- Isolation Voltage (V DC): 500
- Product Calibration: Have
- Salinity Compensation Range (ppt): 0.0 to 49.9 (Manual)
- Temperature Sensor (°C): Thermistor, 22k ohm, at 25
- Type of Electrode: Polarographic
- TRUSCO Pressure SwitchDeskripsi:-A diaphragm type pressure switch with large contact capacity.-Sends signal when reaches setting pressure.atribut:
- Primary Colors: White
- Element Size: 8phi mm
- Sheet Size: 30x30mm
- Measurement Precision: ±2° C
- Measuring Method: Irreversible
- SIEMENS SITRANS Probe LU Ultrasonic Level TransmitterDeskripsi:SITRANS Probe LU Ultrasonic level transmitter: continuous, non-contact, up to 12m (40 ft) range. Monitors level and volume in liquids and slurries. With optional PROFIBUS PA. Enclosure/Cable Inlet: Plastic (PBT), 2 x 1/2" NPT (no cable glands supplied) Range / Transducer material: 6 meter (20 ft), PVDF Copolymer Process Connection: 2" NPT ((Taper), ANSI/ASME B1.20.1) Communication / Output: 4-20mA, HART Approval: FM, Class 1, Div 2atribut:
- Export Control Regulations: ECCN : EAR99I/AL : N
- Net Weight (kg): 2.2
- Packaging Dimension (mm): 198x409x137
- Commodity Code: 90261029
- Country of Origin: Canada
- SIEMENS Temperature Transmitter SITRANS TH300 for Installation in the Connection HeadDeskripsi:Temperature transmitter SITRANS TH300 For installation in the connection head, Type B (DIN 43729), Two-wire system 4 ... 20 mA, programmable, communication-capable acc. to HART, with electrical isolation Without explosion protection.atribut:
- Export Control Regulations: ECCN : EAR99/AL : N
- Net Weight (kg): 0.08
- Packaging Dimension (mm): 83x91x46
- EAN: 4019169841979
- Commodity Code: 90251900
- Country of Origin: France
- SIEMENS SITRANS LR560 Radar Level Transmitter with Flush Lens AntennaDeskripsi:SITRANS LR560 Radar level transmitter with flush lens antenna: continuous, non-contact, 100 m (328 ft) range, for general solids applications. Measurement and process temperature range: 40m (131 ft) max range, -40 C degrees to +100 C degrees Process connection: Universal flat-faced flange fits ANSI/DIN/JIS flanges: 3" / 80 mm, 304 stainless steel Enclosure (with cable inlet): Stainless Steel, 1 X M20 x 1.5 (plastic gland included) . Label: Sitrans LR560 Pressure Rating: 3 bar g (40 psi g) maximum Output/communication: 4 to 20 mA, HART Approvals: General purpose, FM, CSA US/C, Industry Canada, FCC, CE, RED, RCM Local display interface: With LDI (local display interface) Manufacturer's Test Certificate: M to DIN 55350, Part 18 and to ISO 9000.atribut:
- Export Control Regulations: ECCN : EAR99I/AL : N
- Net Weight (kg): 6
- Commodity Code: 90261029
- Country of Origin: Canada
- Hawk Level (AUST) Ultrasonic level Transmitteratribut:
- Range (m): 0-10
- Process Connection: NPT derat
- Output (mA): 4-20 + HART (4 Relay)
- Local Display: Yes
- Autonics Fiber Optic Amplifiers BF5 SeriesDeskripsi:The BF5 series fiber optic amplifiers are available in single and dual display models. The units feature 5 different response speed settings, for flexible and reliable detection of fast moving targets or small objects. With integrated mutual interference prevention, reliable detection is possible with multiple units (up to 8 units) with connection using side connectors. Other features include saturation prevention function, inverted display, and simple sensitivity adjustment settings. Red, green, and blue LED light source models are available for diverse applications.atribut:
- Accessories: Connector type wire(Ø4mm, 3-wire, 2m)(AWG22, core diameter: 0.08mm, number of cores: 60, insulator out diameter: Ø1.25mm), Side connector
- Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
- Ambient illumination (lx): Sunlight: Max. 11,000, Incandescent lamp: Max. 3,000 (received illumination)
- Ambient Temperature (°C): -10 to 50, storage: -20 to 70
- Current Consumption (mA): Max. 50
- Display Method: 4-digit 7-segment LED
- Communication: I2C(max. 8 units)
- Material: Case: Polybutylene terephthalate, Cover: Polycarbonate
- Mutual Interference Prevention: Max. 8 unit sets (automatically set regardless of response time)
- Operation Mode: Light ON/Dark ON(set by parameter)
- Power Supply (V): DC 12-24 ±10%(ripple P-P: max. 10%)
- Protection Structure: IP40
- Sensitivity Adjustment: Manual Teaching(auto-tuning, 1-point, 2-point, positioning) ※ In multiple connection, batch teaching available
- Autonics Door Side Sensors ADS-SE2 SeriesDeskripsi:The ADS-A series automatic door sensors combine reliable sensing performance with sleek and simple design. The door sensors also feature various functions and features including adjustable hold time switch, 4-step detection angle adjustment, and adjustable detection area functions. With a built-in microprocessor, the ADS-A series door sensors provide optimal processing performance for stable performance in various environments.atribut:
- Accessories: Sensor: 1set (ADS-SH), fixing bolts for controller: 2pcs
- Channel Monitoring: 2 channel
- Current Consumption and Power Consumption (VA/mA): Max. 2/Max. 50
- Detection Distance (m): 0-10
- Detection Type: Through Beam Type
- Environmental Light Level (lx): Sunlight: Max. 100000 (light receiver)
- Certification: CE
- Control Output: Relay (SPST (1a))
- Environment Temperature Level (°C): -20 to 55, enclosed spacee: -25 to 60
- Humidity Level: 35-85%RH, enclosed space: 35-85%RH
- Light Source: Infrared LED (850 nm modulated)
- Output Holding Time (s): Approx. 0.5 (from light ON)
- Power Supply (V/Hz): 12-24 AC, 12-24 DC/±10% (50/60)
- Response Time (ms): Approx. 50 (from light Off)
- Sensitivity Adjustment: Set by button
- Sensor Cable (mm): 2.4, 1-wire, 5m (AWG26, core diameter: 0.16, number of cores: 7, outer insulator diameter: 1.32)
- Sensor Cable Length (m): 5
- Sensor Set Availability: 2 channel
- Standard Protection: IP30
Daftar Harga Pressure Transmitter Rosemount Terbaru October 2026
| ASHCROFT 1/8inch MNPT Pressure Transmitter | Rp4.099.900 |
| ASHCROFT 1/2inch MNPT Intrinsically Safe Pressure Transmitter | Rp10.999.900 |
| ASHCROFT 1/4inch MNPT Pressure Transmitter 0 to 5000psi | Rp4.099.900 |
| MYCOM Pressure Transmitter | Rp7.699.900 |
| ASHCROFT 1/2inch FNPT Intrinsically Safe Pressure Transmitter | Rp10.999.900 |
| SIEMENS SITRANS P320 Pressure Transmitter Gauge Pressure HART | Rp64.999.900 |
| TECHCROFT Pressure Transmitter Series Manual EPT-100 | Rp9.999.900 |
| SIEMENS SITRANS P DS III/P410, Transmitter for Differential Pressure and Flow | Rp109.999.900 |
| Honeywell USA Differential Pressure Transmitter SMART type | Rp51.999.900 |
| Honeywell USA Gauge Pressure Transmitter SMART type | Rp46.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




































































































































































%20Ultrasonic%20level%20Transmitter/0pP105074025-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)